Shop SHARK INDUSTRIES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/32 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
- Mfr # SRK30-10
- Zoro # G6336605
product price:Â
$
22.24
/pk of 10, $2.22/ea
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/32 in
Connector Size
1/4 in
Grit
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRK30-10
- Zoro #
- G6336605
- UPC #
- -
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 54
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 54
- Abrasive Wheel Type
- Type 1
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 1/32 in
- Connector Size
- 1/4 in
- Diameter
- 3"
- Abrasive Wheel Diameter
- 3"
- Thickness
- 1/32"
- Arbor Hole Size
- 1/4"
Description
Abrasive Cut-Off Wheel, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.