Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 60071 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 24 Grit, 25-Pack
Mfr # 60071
Zoro # G3810129
product price:Â $59.29
/pk 20, $2.96/eaKey Features
Disc Diameter
7"
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60071
- Zoro #
- G3810129
- UPC #
- 699053600710
- Country of Origin
- Italy
Dimensions
- Disc Diameter
- 7"
- Mounting Hole Size
- 7/8 in
- Disc Dia.
- 7"
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
Details
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Abrasive Grit
- 24
- Abrasive Grade
- Extra Coarse
- Disc Backing Material
- Fiber
- Backing Weight
- Y
- Max. RPM
- 8500
- Grade
- Extra Coarse
- Grit
- 24
- Series
- AZX
- Color
- Blue
- Vacuum Hole Design
- Non-Vacuum
- Backing Material
- Fiber
- Maximum Operating Speed
- 8,600 RPM
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Y, Grit 24, Overall Diameter 7 in, Series AZX, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Color Blue, Grade Extra Coarse, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.