SAIT 71269 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 80 Grit, 10-Pack

  • Mfr # 71269

  • Zoro # G9797322


product price:  $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
Fiberglass Backing
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71269
Zoro #
G9797322
UPC #
699053712697
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Fiberglass Backing
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
Encore
Maximum Operating Speed
8,500 RPM
Packaged In
BOX

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series Encore, Backing Material Fiberglass Backing, Backing Weight X, Grit 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.