Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 31344
- Zoro # G400942488
product price:Â
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Application
Grinding, Finishing; Fabrication
Color
Blue
Backing Plate Material
Phenolic
Series
Wolverine
Flap Disc Type
Type 29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31344
- Zoro #
- G400942488
- UPC #
- 012382313449
- Country of Origin
- Türkiye
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Details
- Application
- Grinding, Finishing; Fabrication
- Color
- Blue
- Backing Plate Material
- Phenolic
- Series
- Wolverine
- Flap Disc Type
- Type 29
- Density
- Standard Density
- Grit
- 40
- Abrasive Type
- Coated
- Item
- Flap Disc
- Compatible Tool
- Right Angle Grinder
- Maximum Operating Speed
- 13,000 RPM
- Coating Coverage
- Closed
- Abrasive Material
- Zirconia Alumina
- Grade
- Coarse
- Connector Type
- Unthreaded Hole
- Backing Material
- Cloth
- Density Rating
- Standard
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Wolverine, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.