This item is Discontinued.

United Abrasives/Sait SAIT 80000 Plumber Roll, 1-1/2" x 25 yards, 120 Grit, 1-Pack 80000

SAIT 80000 Plumber Roll, 1-1/2" x 25 yards, 120 Grit, 1-Pack (Discontinued)

  • Mfr # 80000
  • Zoro # G6623611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80000
Zoro #
G6623611
UPC #
699053800004
Country of Origin
United States

Dimensions

Width
1-1/2"
Length
25 yd.

Details

Item
Plumber Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
120
Backing Material
Cloth
Series
EA-F

Description

Plumber Roll,1-1/2x25 Yd 120x

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.