Saitech Ultimate Performance High Performance Depressed Center Wheel, 4-1/2 in Dia x 0.09 in THK, 5/

  • Mfr # 20933

  • Zoro # G109005248


product price:  $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Grade
Medium
Connector Size
5/8 in
Overall Diameter
4-1/2 in
Overall Thickness
0.09 in
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20933
Zoro #
G109005248
UPC #
699053209333
Country of Origin
United States

Dimensions

Connector Size
5/8 in
Overall Diameter
4-1/2 in
Overall Thickness
0.09 in

Details

Grade
Medium
Grit
80
Wheel Type
Type 27
Connector Type
Arbor Connector
Maximum Operating Speed
13300 RPM
Abrasive Material
Ceramic Alumina Oxide

Description

SAIT Saitech Ultimate Performance Depressed Center Wheel, High Performance, 4-1/2 in Wheel Dia, 0.09 in Wheel Thickness, 5/8 in Center Hole, Arbor Connector, 80 Grit, Medium Grade, Ceramic Alumina Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products