Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Saitech Ultimate Performance High Performance Depressed Center Wheel, 4-1/2 In Dia X 1/4 In Thk, 5/8
- Mfr # 20164
- Zoro # G209005339
product price:Â
$
15.39
/ea
Sold in multiples of 10 for
$153.90
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20164
- Zoro #
- G209005339
- UPC #
- 699053201641
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- Ceramic Aluminum Oxide
- Grade
- Extra Coarse
- Grit
- 24
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
Description
SAIT Saitech Ultimate Performance Depressed Center Wheel, High Performance, 4-1/2 in dia, 1/4 in Thickness, 5/8-11, 24 Grit, Extra Coarse Grade, Ceramic Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal, High Tensile Alloy and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.