Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Saitscreen Saitscreen Coated Abrasive Roll, 5 yd L x 1-1/2 in W, 120 Grit, Fine Grade, Silicon Carbi
- Mfr # 84092
- Zoro # G809147903
product price:Â
$
15.49
/ea
Key Features
Overall Length
5 yd
Overall Width
1-1/2 in
Abrasive Material
Silicon Carbide
Grade
Fine
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84092
- Zoro #
- G809147903
- UPC #
- 699053840925
- Country of Origin
- United States
- Abrasive Material
- Silicon Carbide
- Grade
- Fine
- Grit
- 120
- Backing Material
- Cloth
Dimensions
- Overall Length
- 5 yd
- Overall Width
- 1-1/2 in
Description
SAIT Saitscreen Coated Abrasive Roll, Series: Saitscreen, 1-1/2 in Roll Width, 5 yd Roll Length, 120 Grit, Fine Grade, Silicon Carbide Abrasive, Cloth Backing, Applicable Materials: Ferrous and Non-Ferrous Metals Steel, Solder, Copper, Ceramic, Wood and Paint
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.