Zoro Homepage

SandLt Flap Disc5x78 Vf PK5

  • Mfr # 71994

  • Zoro # G406907115


product price: $18.65
/ea
Sold in multiples of 5 for $93.25

Key Features

Overall Diameter
5
Grade
Very Fine
Color
Blue
Connector Size
7/8"
Flap Disc Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71994
Zoro #
G406907115
UPC #
699053719948
Country of Origin
United States

Dimensions

Overall Diameter
5
Connector Size
7/8"

Details

Grade
Very Fine
Color
Blue
Flap Disc Type
Type 27

Description

SandLt Flap Disc5x78 Vf PK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.