Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
The Ultimate Ceramic Thin High Speed Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole,
- Mfr # 22480
- Zoro # G109005330
product price:Â
$
8.49
/ea
Sold in multiples of 50 for
$424.50
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22480
- Zoro #
- G109005330
- UPC #
- 699053224800
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Details
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 13,300 RPM
Description
SAIT The Ultimate Ceramic Cut-Off Wheel, Thin High Speed, 4-1/2 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, Ceramic Aluminum Oxide Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Type Number: Type 1, For Use With: Circular Saw and Angle Grinders, Yes Reinforced
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.