Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Thin High Speed Cut-Off Wheel, 4-1/2 in Dia x 1/16 in THK, 7/8 in Center Hole, XA46R Grit, Aluminum
- Mfr # 24251
- Zoro # G309005512
product price:Â
$
3.45
/ea
Sold in multiples of 50 for
$172.50
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Grit
46
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24251
- Zoro #
- G309005512
- UPC #
- 699053242514
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/16 in
- Connector Size
- 7/8 in
Details
- Grit
- 46
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 13300 RPM
Description
SAIT Cut-Off Wheel, Thin High Speed, 4-1/2 in Wheel Dia, 1/16 in Wheel Thickness, 7/8 in Center Hole, XA46R Grit, Medium Grade, Aluminum Oxide Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: High Tensile Alloy and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Circular Saw and Angle Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.