Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Type 1, 3 in Dia, .035 in Thick, Aluminum Oxide, 60 Grit
- Mfr # 23051
- Zoro # G506381327
product price:Â
$
413.99
/pk of 100, $4.14/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
.035 in
Connector Size
3/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23051
- Zoro #
- G506381327
- UPC #
- 699053230511
- Country of Origin
- United States
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- ferrous metals (iron, steel, welds, etc.) and high tensile metals
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 25000 RPM
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- .035 in
- Connector Size
- 3/8 in
Description
United abrasives - sait 23051 cut off wheel type 1 a60t 3" x .035" x 3/8" 60 grit aluminum oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. Burr free, hard bond for smooth cutting. For use in nuclear, aerospace, automotive, foundry industries and plant maintenance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.