
Type 1, 4 in Dia, .035 in Thick, Aluminum Oxide, 36 Grit
Mfr # 23069
Zoro # G706380823
product price:Â $580.99
/pk 100, $5.81/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
.035 in
Grit
36
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23069
Zoro #
G706380823
UPC #
699053230696
Country of Origin
Italy
Dimensions
Overall Diameter
4 in
Overall Thickness
.035 in
Connector Size
3/8 in
Details
Wheel Type
Type 1
Grit
36
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.) and stainless steel
Description
United abrasives - sait 23069 cut off wheel type 1 a36t 4" x .035" x 3/8" 36 grit aluminum oxide type 1 thin high speed cut-off wheel, aluminum oxide grain. General purpose, long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.