Ultimate Performance High Performance Thin High Speed Cut-Off Wheel, 4 in Dia x 1/16 in THK, 3/8 in

  • Mfr # 23165

  • Zoro # G509005480


product price:  $7.65
/ea
Sold in multiples of 50 for $382.50

Key Features

Connector Size
3/8 in
Overall Thickness
1/16 in
Grit
46
Maximum Operating Speed
19000 RPM
Abrasive Material
Ceramic Alumina Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23165
Zoro #
G509005480
UPC #
699053231655
Country of Origin
United States

Dimensions

Connector Size
3/8 in
Overall Thickness
1/16 in
Overall Diameter
4 in

Details

Grit
46
Maximum Operating Speed
19000 RPM
Abrasive Material
Ceramic Alumina Oxide

Description

Saitech Ultimate Performance Cut-Off Wheel, High Performance Thin High Speed, 4 in Wheel Dia, 1/16 in Wheel Thickness, 3/8 in Center Hole, 46 Grit, Medium Grade, Ceramic Alumina Oxide Abrasive, 19000 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel, High Tensile Alloys, Ferrous and Non-Ferrous Metals, Wheel Type Number: Type 1, For Use With: Die Grinders, Reinforced: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.