UNITED ABRASIVES 1/2X1-1/2X1/8 ST.C-ROLL

  • Mfr # 38072

  • Zoro # G209613145


product price:  $1.25
/ea
Sold in multiples of 100 for $125.00

Key Features

Abrasive Material
aluminum oxide
Grit
50
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38072
Zoro #
G209613145
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1-1/2 in

Details

Abrasive Material
aluminum oxide
Grit
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.