UNITED ABRASIVES 1in X .020 CRIMPED WIRE-END
- Mfr # 02709
- Zoro # G709244795
product price:Â
$
13.55
/ea
Sold in multiples of 12 for
$162.60
Key Features
Bristle Type
Crimped
Abrasive Material
Carbon Steel
Compatible Tool Type
Die Grinder
Brush Dia.
1"
Max. RPM
22000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02709
- Zoro #
- G709244795
- UPC #
- 699053027098
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 1"
- Wire Dia.
- .020"
Details
- Bristle Type
- Crimped
- Abrasive Material
- Carbon Steel
- Compatible Tool Type
- Die Grinder
- Max. RPM
- 22000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.