UNITED ABRASIVES 3-5/16 X 50 S150C DRYWALL ROLL

  • Mfr # 84059

  • Zoro # G009613420


product price:  $56.15
/ea

Key Features

Overall Length
50 yd
Overall Width
3-5/16 in
Abrasive Material
Aluminum oxide
Abrasive Type
Open Coat
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84059
Zoro #
G009613420
UPC #
699053840598
Country of Origin
United States

Dimensions

Overall Length
50 yd
Overall Width
3-5/16 in

Details

Abrasive Material
Aluminum oxide
Abrasive Type
Open Coat
Grit
150
Backing Material
Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.