Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
UNITED ABRASIVES 3/8X1-1/2X1/8 ST.C-ROLL
Mfr # 38047
Zoro # G609613172
product price:Â
$
0.84
/ea
Sold in multiples of 100 for $84.00
Key Features
Overall Length
1-1/2 in
Abrasive Material
Premium aluminum oxide grain
Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38047
- Zoro #
- G609613172
- UPC #
- 699053380476
- Country of Origin
- Italy
Dimensions
- Overall Length
- 1-1/2 in
Details
- Abrasive Material
- Premium aluminum oxide grain
- Grit
- 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov