UNITED ABRASIVES 3/8X1-1/2X1/8 ST.C-ROLL

  • Mfr # 38049

  • Zoro # G409613204


product price:  $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Abrasive Material
Premium aluminum oxide grain
Grit
80
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38049
Zoro #
G409613204
UPC #
699053380490
Country of Origin
Italy

Dimensions

Overall Length
1-1/2 in

Details

Abrasive Material
Premium aluminum oxide grain
Grit
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.