UNITED ABRASIVES 6A A/O DISC ROLL 5in 180X

  • Mfr # 35414

  • Zoro # G709613089


product price:  $0.51
/ea
Sold in multiples of 400 for $204.00

Key Features

Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Backing Weight
B
Abrasive Type
Open Coat
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35414
Zoro #
G709613089
UPC #
-
Country of Origin
Unknown

Details

Abrasive Material
Stearated Aluminum Oxide
Backing Material
Paper
Backing Weight
B
Abrasive Type
Open Coat
Grit
180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.