Shop UNITED ABRASIVES/SAIT

UNITED ABRASIVES DT 5 X .045 X 5/8-11 ALUM, Type 27, 5 in Dia, .045 in Thick, Aluminum Oxide

  • Mfr # 23307

  • Zoro # G909612264


product price:  $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
.045 in
Primary Material Application
non-ferrous metals (aluminum, copper, brass, etc.)
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23307
Zoro #
G909612264
UPC #
699053233079
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
.045 in

Details

Item
UNITED ABRASIVES DT 5 X .045 X 5/8-11 ALUM
Wheel Type
Type 27
Primary Material Application
non-ferrous metals (aluminum, copper, brass, etc.)
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12200 revolutions per minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products