Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
UNITED ABRASIVES DT 5 X .045 X 5/8-11 SAITECH
- Mfr # 23306
- Zoro # G309612239
product price:Â
$
7.39
/ea
Sold in multiples of 10 for
$73.90
Key Features
Overall Thickness
.045 in
Primary Material Application
stainless steel, high tensile alloys, ferrous and/or non-ferrous metals
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
12,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23306
- Zoro #
- G309612239
- UPC #
- 699053233062
- Country of Origin
- United States
Dimensions
- Overall Thickness
- .045 in
Details
- Primary Material Application
- stainless steel, high tensile alloys, ferrous and/or non-ferrous metals
- Abrasive Material
- Ceramic Aluminum Oxide
- Maximum Operating Speed
- 12,200 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.