Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 6" x .045" x 7/8" Zirconium
- Mfr # 23327
- Zoro # G906380739
product price:Â
$
356.99
/pk of 50, $7.14/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
.045 in
Abrasive Material
Zirconium
Maximum Operating Speed
10200 revolutions per minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23327
- Zoro #
- G906380739
- UPC #
- 699053233277
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- .045 in
Details
- Wheel Type
- Type 1
- Abrasive Material
- Zirconium
- Maximum Operating Speed
- 10200 revolutions per minute
Description
United abrasives - sait 23327 cut off wheel type 1 z-tech 6" x .045" x 7/8" zirconium type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.