United Abrasives DT Z-Tech, Type 27, 5 in Dia, .045 in Thick, Zirconium

  • Mfr # 23309

  • Zoro # G209612360


product price:  $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
.045 in
Connector Size
5/8"-11
Primary Material Application
ferrous metal and/or non-ferrous metals (iron, steel, welds, etc.), stainless steel and high tensile alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23309
Zoro #
G209612360
UPC #
699053233093
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
.045 in
Connector Size
5/8"-11

Details

Item
United Abrasives DT Z-Tech
Wheel Type
Type 27
Primary Material Application
ferrous metal and/or non-ferrous metals (iron, steel, welds, etc.), stainless steel and high tensile alloys
Abrasive Material
Zirconium
Maximum Operating Speed
12200 revolutions per minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.