Shop UNITED ABRASIVES/SAIT

United Abrasives - Sait AW-D Paper Roll 4-1/2" x 5 Yd 100 Grit Aluminum Oxide

  • Mfr # 81104

  • Zoro # G906380531


product price:  $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Overall Length
5 yd
Overall Width
4-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81104
Zoro #
G906380531
UPC #
699053811048
Country of Origin
Italy

Dimensions

Overall Length
5 yd
Overall Width
4-1/2 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
100

Description

United abrasives - sait 81104 aw-d paper roll 4-1/2" x 5 yd 100 grit aluminum oxide aluminum oxide grain - open coat structure prevents loading. For wet or dry hand operations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.