UNITED ABRASIVES DT 5X.095X7/8 ULT CMB ZTECH
- Mfr # 22335
- Zoro # G209612780
product price:Â
$
6.59
/ea
Sold in multiples of 25 for
$164.75
Key Features
Overall Diameter
5 in
Overall Thickness
.095"
Connector Size
8-Jul
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22335
- Zoro #
- G209612780
- UPC #
- 699053223353
- Country of Origin
- United States
- Primary Material Application
- ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
- Abrasive Material
- zirconium
- Maximum Operating Speed
- 12200 revolutions per minute
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- .095"
- Connector Size
- 8-Jul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.