Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 5 x .045 x 7/8 Zirconium, PK50
- Mfr # 23325
- Zoro # G306380681
product price:Â
$
344.99
/pk of 50, $6.90/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23325
- Zoro #
- G306380681
- UPC #
- 699053233253
- Country of Origin
- United States
- Wheel Type
- Type 1
- Abrasive Material
- Zirconium
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
United abrasives - sait 23325 cut off wheel type 1 z-tech 5" x .045" x 7/8" zirconium type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.