Shop UNITED ABRASIVES/SAIT
See all product information
United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 46 Grit Alum. Oxide
Mfr # 20162
Zoro # G906381323
product price:Â $194.99
/pk 10, $19.50/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2
Overall Thickness
1/4
Connector Size
5/8-11
Abrasive Material
aluminum oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20162
Zoro #
G906381323
UPC #
699053201627
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2
Overall Thickness
1/4
Connector Size
5/8-11
Details
Wheel Type
Type 27
Abrasive Material
aluminum oxide
Grit
46
Description
United abrasives - sait 20162 depressed center wheel t27 4-1/2"x 1/4" x 5/8-11" 46 grit alum. Oxide type 27 grinding wheel, aluminum oxide grain. Soft bond for aggressive removal of material without loading. Internally reinforced with the highest quality fiberglass for maximum safety and performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.