Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T27 A46N 5"x 1/4" x 7/8" 46 Grit Aluminum Oxide
- Mfr # 20072
- Zoro # G306381350
product price:Â
$
502.99
/pk of 25, $20.12/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
5
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20072
- Zoro #
- G306381350
- UPC #
- 699053200729
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grit
- 46
Dimensions
- Overall Diameter
- 5
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Description
United abrasives - sait 20072 depressed center wheel t27 a46n 5"x 1/4" x 7/8" 46 grit aluminum oxide type 27 grinding wheel, aluminum oxide grain. Soft bond for aggressive removal of material without loading. Internally reinforced with the highest quality fiberglass for maximum safety and performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.