Wheel Guard, For 6 in Dia
- Mfr # 339204510
- Zoro # G516562938
product price:Â
$
14.45
/ea
Key Features
For Use With
Angle Grinder, Rat Tail Grinder, Variable Speed Angle Grinder
Compatible with Series
W 13-150 Quick, WE 15-150 Quick, WEP 15-150 Quick, WEP 17-150 Quick, WEP 17-150 Quick RT, WEPBA 17-150 Quick DS, WEPBA 17-150 Quick RT DS, WEV 15-150 HT, WP 13-150 Quick, WPB 13-150 Quick DS
Product Type
Wheel Guard
For Maximum Wheel Diameter
6 in
Features
Type 27 Wheel Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 339204510
- Zoro #
- G516562938
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- For Maximum Wheel Diameter
- 6 in
- Fits Chest Size
- Type 27 Wheel Guard
Details
- For Use With
- Angle Grinder, Rat Tail Grinder, Variable Speed Angle Grinder
- Item
- Wheel Guard
- Compatible with Series
- W 13-150 Quick, WE 15-150 Quick, WEP 15-150 Quick, WEP 17-150 Quick, WEP 17-150 Quick RT, WEPBA 17-150 Quick DS, WEPBA 17-150 Quick RT DS, WEV 15-150 HT, WP 13-150 Quick, WPB 13-150 Quick DS
- Product Type
- Wheel Guard
- Features
- Type 27 Wheel Guard
- Compatible with Manufacturer Part Number
- 600464420, 600488420, 600507420, 600553420, 600563420, 600606420, 601078420, 603632420, 603633420, 603645420
- Application
- Keeps Fingers and Stray Objects away from Cutting Edge
- Compatible Product Type
- Angle Grinders
- Compatible Manufacturer Part Number
- 600464420, 600488420, 600507420, 600553420, 600563420, 600606420, 601078420, 603632420, 603633420, 603645420
Description
Wheel Guard, For Maximum Wheel Diameter 6 in, For Use With Angle Grinder, Rat Tail Grinder, Variable Speed Angle Grinder, Compatible with Manufacturer Part Number 600464420, 600488420, 600507420, 600553420, 600563420, 600606420, 601078420, 603632420, 603633420, 603645420, Compatible Series W 13-150 Quick, WE 15-150 Quick, WEP 15-150 Quick, WEP 17-150 Quick, WEP 17-150 Quick RT, WEPBA 17-150 Quick DS, WEPBA 17-150 Quick RT DS, WEV 15-150 HT, WP 13-150 Quick, WPB 13-150 Quick DS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.