United Abrasives - Sait Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 36 Grit Zirconium
- Mfr # 71215
- Zoro # G606381555
product price:Â
$
177.99
/pk of 10, $17.80/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 27
Connector Size
5/8-11
Abrasive Material
Zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71215
- Zoro #
- G606381555
- UPC #
- 699053712154
- Country of Origin
- United States
- Flap Disc Type
- Type 27
- Abrasive Material
- Zirconium
- Grit
- 36
Dimensions
- Connector Size
- 5/8-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.