Z-Tech High Performance Depressed Center Wheel, 7 in Dia x 1/8 in THK, 7/8 in Center Hole, 24 Grit,

  • Mfr # 22624

  • Zoro # G309005369


product price:  $13.29
/ea
Sold in multiples of 25 for $332.25

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Connector Type
Arbor Connector
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22624
Zoro #
G309005369
UPC #
699053226248
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Connector Type
Arbor Connector
Abrasive Material
Zirconia
Grade
Extra Coarse
Grit
24
Maximum Operating Speed
8500 RPM

Description

SAIT Sait Z-Tech Depressed Center Wheel, High Performance, 7 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Extra Coarse Grade, Zirconia Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Wheel Hardness: R, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.