This item is Discontinued.

United Beaker, 120mL, 10mL, Polyprpyln, Wht, PK1000 BST120-CASE

Beaker, 120mL, 10mL, Polyprpyln, Wht, PK1000 (Discontinued)

  • Mfr # BST120-CASE
  • Zoro # G5633783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BST120-CASE
Zoro #
G5633783
UPC #
-
Country of Origin
India

Dimensions

Labware Inside Dia. - English
2.44 in
Labware Outside Dia. - Metric
64 mm
Labware Height - English
2.75 in
Labware Inside Dia. - Metric
62 mm
Labware Height - Metric
70 mm
Labware Outside Dia. - English
2.52 in

Details

Item
Beaker
Beaker Type
Low Form
Labware Capacity - English
4.06 oz
Labware Capacity - Metric
120mL
Color
White
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Graduations
Yes
Graduation Subdivisions
10ml
Disposable/ Reusable
Reusable
Capacity
120mL
Special Features
Flexible
Graduation Range
10 to 120 mL, 0.5 to 4 oz
Sterile/Non-Sterile
Non-Sterile
Handle
No
Labware Body Color
White
Autoclavable
Yes
Material of Construction
polypropylene

Description

Beaker, Beaker Type Low Form, Autoclavable Yes, Special Features Flexible, Sterile/Non-Sterile Non-Sterile, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.