Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 1-1/2 In., FNPT

  • Mfr # 285949

  • Zoro # G5065383


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285949
Zoro #
G5065383
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
6-1/4"
Inlet to Outlet Length - Valves
6 1/4 in
Pipe Size
1 1/2"
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Overall Length
6.25 in
Handle Height
7.75 in
Connection Size - Side 2
1 1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
406 Degrees F
Stem Material
brass
Seal Material
PTFE
Connection Type
FNPT
Top of Handle to Inlet Center
7-3/4"
Handle Material
Aluminum
Max. Fluid Pressure - Valves
400 psi
Max. Air Pressure
Not Rated
Max. Fluid Temp.
406 Degrees F
Valve Stem Type
Rising
Bonnet Style
Union
Item
Globe Valve
Max. Steam Pressure - Valves
200 psi WSP
Handle Type
Hand Wheel
Max. Water Pressure
400 psi
Body Material
Bronze
Wedge Material
Brass
Top of Handle to Inlet Center - Valves
7 3/4 in
Standards
MSS-SP-80
Stem Type
Rising
Valve Structure
Wye
Shape
Wye
Operating Temperature - Maximum
406 Degrees F
Globe Valve Type
Y-Body
Connection Gender - Side 1
Female
Maximum Pressure - Steam
275 psi
Operating Temperature - Minimum
406 Degrees F
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
49
Disc Material
PTFE
Bonnet Material
Bronze
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
NPT
For Media
Gas, Oil, Steam, Water
Valve Series
Model 226UT

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Wye, Body Material - Valves Bronze, Media - Valves Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 6 1/4 in, Top of Handle to Inlet Center - Valves 7 3/4 in, Valve Class Class 200

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.