Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 1 In., FNPT, Bronze

  • Mfr # 285947

  • Zoro # G5065365


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285947
Zoro #
G5065365
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
4 3/4 in
Pipe Size
1"
Inlet to Outlet Length
4-3/4"
Overall Length
4.75 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
5.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Wye
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
406 Degrees F
Max. Fluid Temp.
406 Degrees F
Wedge Material
Brass
Max. Fluid Pressure - Valves
400 psi
Max. Water Pressure
400 psi
Handle Type
Hand Wheel
Item
Globe Valve
Stem Material
brass
Max. Air Pressure
Not Rated
Connection Type
FNPT
Handle Material
Aluminum
Top of Handle to Inlet Center - Valves
5 3/4 in
Max. Steam Pressure - Valves
200 psi WSP
Seal Material
PTFE
Valve Stem Type
Rising
Bonnet Style
Union
Body Material
Bronze
Top of Handle to Inlet Center
5-3/4"
Standards
MSS-SP-80
Stem Type
Rising
Valve Structure
Wye
Shape
Wye
Connection Type - Side 2
NPT
Disc Material
PTFE
Connection Gender - Side 1
Female
Maximum Pressure - Operating
200 psi
Connection Gender - Side 2
Female
Globe Valve Type
Y-Body
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Operating Temperature - Maximum
406 Degrees F
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Steam
275 psi
Coefficient of Volume (Cv)
16.5
Operating Temperature - Minimum
406 Degrees F
Valve Series
Model 226UT

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Wye, Body Material - Valves Bronze, Media - Valves Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 4 3/4 in, Top of Handle to Inlet Center - Valves 5 3/4 in, Valve Class Class 200, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.