Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, Class A, PTFE Stopcock, 10 mL

  • Mfr # BR2128-10

  • Zoro # G6145441


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Capacity
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2128-10
Zoro #
G6145441
UPC #
-
Country of Origin
India

Details

Capacity
10 mL
Item
Burette,Class A,PTFE Stopcock,10 mL

Description

10ml Class A burette, per ASTM E287. Meets USP standards and is individually certified. Graduated at intervals of 0.05ml, with a waiting time of 30 seconds. Manufactured from precision bore tubing; calibrated to deliver (TD, Ex) on computer-controlled machines. Includes PTFE straight bore stopcock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.