Burette, Class A, PTFE Stopcock, 25 mL
Mfr # BR2128-25
Zoro # G6145435
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Tolerance
+/-0.03 mL
Industry Type
Healthcare
Color
Clear
Special Features
Individually Certified, Serialized and Certified, Waiting Time of 30 Seconds
Stopcock Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2128-25
Zoro #
G6145435
UPC #
-
Country of Origin
India
Dimensions
Overall Height - Metric
584 mm
Details
Tolerance
+/-0.03 mL
Industry Type
Healthcare
Item
Buret
Color
Clear
Special Features
Individually Certified, Serialized and Certified, Waiting Time of 30 Seconds
Stopcock Material
PTFE
Body Material
PTFE
ASTM Specification
E287
Maximum Graduation - Metric
25 mL
Closure Material
PTFE
Graduated
Yes
Capacity - English
0.8 fl oz
Material
PTFE
Buret Type
Straight Bore Buret
Capacity - Metric
25 mL
Closure Included
No
Graduation Increments - Metric
0.1 mL
Glassware Class
A
Minimum Graduation - Metric
0 mL
Description
25ml Class A burette, per ASTM E287. Meets USP standards and is individually certified. Graduated at intervals of 0.10ml, with a waiting time of 30 seconds. Manufactured from precision bore tubing; calibrated to deliver (TD, Ex) on computer-controlled machines. Includes PTFE straight bore stopcock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.