Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draining Tray, 16 x 16 x 4", PK6

  • Mfr # 78103

  • Zoro # G6143999


product price: $135.99
/pk 6, $22.67/ea
Free Shipping & Returns

Key Features

Size
16 in X 16 in X 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78103
Zoro #
G6143999
UPC #
-
Country of Origin
India

Dimensions

Size
16 in X 16 in X 4 in

Details

Item
Draining Tray,16 x 16 x 4",PK6

Description

This basket, with wide, net like structure on all sizds is useful for draining different laboratory apparatus after washing them. Made of polypropylene, this tray can be repeatedly autoclaved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.