Zoro Homepage

Temperature Switch

  • Mfr # E100-3BC

  • Zoro # G7765311


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
UNITED ELECTRIC
Product Type
Differential Pressure Gauge & Switch
Series
100
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100-3BC
Zoro #
G7765311
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
For Panel Cut-Out Size
0.895 in
Case Depth
4 in
For Panel Cutout Diameter
0.895 in

Details

Item
Differential Pressure Gauge & Switch
Fits Brand
UNITED ELECTRIC
Product Type
Differential Pressure Gauge & Switch
Series
100
Process Connection Type
NPT
Operating Temperature - Maximum
160 Degrees F
Process Connection Gender
Female
NEMA Enclosure Rating
4X
Adjustable Set Points
Yes
Operating Temperature - Minimum
-40 Degrees F
Switch Contact Type
SPDT
Standards
CSA-C22.2, UL 873, UL E10667, V3S1
Housing Material
Copper
Switch Contact Form
SPDT

Description

Temperature Switch, Fits Brand United Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.