Graduated Cylinder, Class A, 10 mL
Mfr # CY3020-10
Zoro # G7155998
product price:Â $26.29
/eaKey Features
Glassware Class
A
Autoclavable
Yes
Includes
Bumper
Closure Included
No
Bumper Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CY3020-10
Zoro #
G7155998
UPC #
-
Country of Origin
India
Dimensions
Body Diameter - Metric
137 mm
Details
Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Closure Included
No
Bumper Included
Yes
Capacity - English
0.3 fl oz
USP Specification
Type I
Capacity - Metric
10 mL
Volumetric Calibration
To Deliver (TD)
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Graduated
Yes
Base Shape
Hexagonal
Graduation Increments - Metric
0.2 mL
Clarity
Transparent
Minimum Graduation - Metric
1 mL
Maximum Graduation - Metric
10 mL
ASTM Specification
E1272
Graduation Increments - English
0.007 oz
Body Material
Borosilicate Glass
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.007 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 137 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.