Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Jack Set, Steel, 26cm, Rod

  • Mfr # LBJSET

  • Zoro # G5691235


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Thermometer
Item - Clamp, Stand, Support
Clamp
Length
8.27 in
Material
Aluminum, Stainless Steel
Max. Height
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBJSET
Zoro #
G5691235
UPC #
-
Country of Origin
India

Dimensions

Length
8.27 in
Max. Height
10.24 in
Overall Length
8 1/4 in
Platform Width
4 1/2 in
Minimum Height
2 3/4 in
Platform Length
5 1/2 in
Maximum Height
10 1/2 in

Details

Type - Clamp, Stand, Support
Thermometer
Item - Clamp, Stand, Support
Clamp
Material
Aluminum, Stainless Steel
Item
Thermometer Extention Clamp
Body Material
Steel
Max. Capacity
4,000 mL
Product Type
Lab Lift
Maximum Capacity
4 L

Description

Laboratory Jack Set, Steel, Max. Height 26cm, Includes Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.