Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microtube Storage Box, Blue, Plastic, 4 PK

  • Mfr # D1023

  • Zoro # G5703162


product price: $66.39
/pk 4, $16.60/ea

Key Features

Material
Plastic
Color
Blue
Overall Height
4 7/8 in
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1023
Zoro #
G5703162
UPC #
094726007320
Country of Origin
India

Dimensions

Overall Height
4 7/8 in
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
Tube Size
15 mL

Details

Item
Microtube Storage Box
Material
Plastic
Color
Blue
Product Type
Microtube Storage Box
Autoclavable
Yes
Number of Compartments
36
Compatible Product Type
Micro Tubes
Total Holding Capacity
36

Description

Item Microtube Storage Box, Number of Compartments 36, Autoclavable Yes, Material Plastic, Blue, Height 4-82/89 In., Length 5 In., Width 5-17/24 In., For Use With Centrifuge Tubes, Includes Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.