This item is Discontinued.

United Pet Group United Pet Group 210099 0.93 x 12 in. Electrode Weld Stick 210099

United Pet Group 210099 0.93 x 12 in. Electrode Weld Stick (Discontinued)

  • Mfr # 210099
  • Zoro # G304144704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210099
Zoro #
G304144704
UPC #
015082781761
Country of Origin
Mexico

Description

E6011, Fleetweld 180-RSP, 3/32" x 12", 5 LB, Welding Stick All Position Electrodes Good For Vertical & Overhead Welding, Light Slag With Little Slag Interference For Easy Arc Control, Deep Penetration With Maximum Admixture, Manufactured Under A Quality System Certified To ISO 9001 Requirements, Great For Use With Small AC Welders, Excellent For Sheet Metal Welding On Edge, Corner & Butt Welds, Galvanized, Plated, Dirty, Painted Or Greasy Steel Which Cannot Be Completely Cleaned.

Specifications
  • Weight: 5.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.