3/4''x10 ' Carbon Steel Threaded Black Pipe
- Mfr # 56089
- Zoro # G721881602
product price:Â
$
99.89
/ea
Key Features
Material - Pipe
Carbon Steel
Pipe Schedule
Schedule 40
Inside Dia.
0.824 in
Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56089
- Zoro #
- G721881602
- UPC #
- 786692976808
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.824 in
- Pipe Size - Nominal
- 3/4 in
- Overall Pipe Length
- 10 ft
- Outside Dia.
- 1.050 in
- Wall Thickness
- 0.113 in
Details
- Material - Pipe
- Carbon Steel
- Pipe Schedule
- Schedule 40
- Pipe Connection Type
- Threaded
Description
Domestic. Standard black pipe. Threaded both ends. Schedule 40. Threads are protected with plastic thread protectors. Less couplings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.