Conveyor bearing, PR
- Mfr # SP1.9SS
- Zoro # G023353937
product price:Â
$
33.29
/pr
Key Features
Bore Dia.
7/16 in
Overall Width
43/64 in
Bearing Material
Stainless Steel
For Axle Size
7/16 in
Bearing Load Rating
1,143 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP1.9SS
- Zoro #
- G023353937
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Stainless Steel
- Bearing Load Rating
- 1,143 lb
- Item
- Conveyor bearing
- Bearing Series
- SP1
- Bearing OD
- 1.78 in
- Lubrication
- Grease
Dimensions
- Bore Dia.
- 7/16 in
- Overall Width
- 43/64 in
- For Axle Size
- 7/16 in
- For Pipe Size (Schedule)
- 1.9 in (16 Gauge)
- Flange Outside Dia.
- 1 7/8 in
Description
Conveyor bearing, Stainless Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 7/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 1.9 in (16 Gauge), 1.78 in Bearing OD, 1 7/8 in Flange Outside Dia., 43/64 in Overall Width, 1,143 lb Bearing Load Rating, 7/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.