Conveyor bearing, PR
- Mfr # SSCBUG2.265
- Zoro # G023360263
product price:Â
$
40.59
/pr
Key Features
Flange Outside Dia.
2 29/64 in
For Axle Size
11/16 in
Bore Dia.
11/16 in
For Pipe Size (Schedule)
2-1/2 in (11 Gauge)
Bearing Load Rating
425 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSCBUG2.265
- Zoro #
- G023360263
- UPC #
- -
- Country of Origin
- China
- Bearing Load Rating
- 425 lb
- Item
- Conveyor bearing
- Bearing Series
- SSCBUG2
- Bearing OD
- 2.27 in
- Bearing Material
- Stainless Steel
Dimensions
- Flange Outside Dia.
- 2 29/64 in
- For Axle Size
- 11/16 in
- Bore Dia.
- 11/16 in
- For Pipe Size (Schedule)
- 2-1/2 in (11 Gauge)
- Overall Width
- 1 17/64 in
Description
Conveyor bearing, Stainless Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 2-1/2 in (11 Gauge), 2.27 in Bearing OD, 2 29/64 in Flange Outside Dia., 1 17/64 in Overall Width, 425 lb Bearing Load Rating, 11/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.