Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 11/16 In, 2.270 In.
Mfr # CB-2511H32
Zoro # G9997251
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 11/16 in
- For Axle Shape Hex
- Bearing OD 2.27 in
- Flange Outside Dia. 2 7/16 in
Product Information
- Brand United Sales
- MFR # CB-2511H32
- Zoro # G9997251
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 11/16 in |
Flange Outside Dia. | 2 7/16 in |
Overall Width | 1 3/16 in |
Length through Bore | 1.218" |
Outside Dia. | 2.270" |
Bore Dia. | 11/16 in |
Details
Description
Polymer Sealed GP Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.27 in Bearing OD, 2 7/16 in Flange Outside Dia., 1 3/16 in Overall Width, 425 lb Bearing Load Rating, 11/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- DYNABRADE Drive Wheel (15118)
- CONTINENTAL CONTITECH 4/B105 Banded V-Belt, 108" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B105)
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.266 In. (CBSF2.265X11/16)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.260 In. (5000226123)
- United Sales Conveyor Bearings