Zoro Homepage

Ac Ammeter, 0-100Ma: 0-500 Ma

  • Mfr # MACA01

  • Zoro # G6048717


product price: $16.99
/ea

Key Features

Range
0-100mA; 0-500 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACA01
Zoro #
G6048717
UPC #
-
Country of Origin
China

Details

Item
Ac Ammeter,0-100Ma: 0-500 Ma
Range
0-100mA; 0-500 mA

Description

AC ammeter mounted in a black plastic case. Meter scaled from 0 – 100mA and 0 – 500mA. Scale length of 75mm, with +/- 2.5% accuracy. Features 5-way binding post and an external zero-setting screw. Not protected against prolonged or significant overload. Stackable for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.