Zoro Homepage

Acrylic Cube, 2" Sides

  • Mfr # CUBA02

  • Zoro # G3010227


product price: $10.25
/ea

Key Features

Length
2 in
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUBA02
Zoro #
G3010227
UPC #
-
Country of Origin
India

Dimensions

Length
2 in
Width
2 in
Height
2 in

Details

Item
Acrylic Cube,2" Sides

Description

Acrylic cube with polished surfaces. Measures 2" x 2" x 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.