Aluminum Weighing Dishes, Round, 2.8in diameter, 100PK
Mfr # UNWGBTAL3PK100
Zoro # G416324841
product price:Â $37.89
/pk 100, $0.38/eaKey Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNWGBTAL3PK100
Zoro #
G416324841
UPC #
840287249507
Country of Origin
China
Dimensions
Size
2.8 in
Details
Item
Weighing Boats
Color
Silver
Material
Aluminum
Description
These smooth-wall, flat-bottom aluminum dishes are ideal for general purpose weighing, dispensing, storing, sampling, and testing applications. Dishes include tapered sides to enable easy stacking.
- Ideal for general purpose weighing
- Easily stack for efficient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.